Wallplate Insert, 4-Port Multimedia, Duplex, White

Item #: 0250957

Cat #: 41087-QWP

UPC: 078477820162

$ 3.49 EA
Company wide:
25 in stock
Documents & Guides
Wallplate Insert, QuickPort, Duplex 106, 4-Port, Empty, Box Mount, Color: White.

Overview

Wallplate Insert, QuickPort, Duplex 106, 4-Port, Empty, Box Mount, Color: White.

QuickPort Duplex Type 106 Insert, 4-Port, White

Also known as: 078477820162, 41087-QWP, LEV41087QWP, 106 Frame

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 4
Mounting: Insert
Gangs: 1
Number of Ports: 4
Material: Plastic
Color: White