F-Type Adapter, Nickle Plated, White

Item #: 0250937

Cat #: 41084-FWF

UPC: 078477819982

$ 3.02 EA
Company wide:
3,441 in stock
Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, White.

Overview

Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, White.

The modules for coaxial cable shall be individual QuickPort snap-in style female-to-female bulkhead adapters, and shall fit all other installed telecommunications wallplates, outlets, and field-configurable patch panels and patch blocks. Bulkhead modules shall be available in multiple colors to match the housings or provide unique color-coding for port ID. Modules shall be UL listed. All plastics used in construction of the module bodies shall be fire retardant. 

Also known as: 078477819982, 41084-FWF, LEV41084FWF, coax port, tv port, rg6 jack, quick port

Specifications

Mounting: Snap In
Color: White
Mounting: Snap In
Color: White