Feedthrough QUICKPORT™ F-Connector, Nickel Plated, Gray Housing

Item #: 0250935

Cat #: 41084-FGF

UPC: 078477819999

$ 3.02 EA
Company wide:
37 in stock
Documents & Guides
Snap-In Adapter, QuickPort, F-Type,1 GHz, RG-6/RG-59, Nickel-Plated Contacts, Gray.

Overview

Snap-In Adapter, QuickPort, F-Type,1 GHz, RG-6/RG-59, Nickel-Plated Contacts, Gray.

Nickel or gold-plated female-to-female 75 Ω connector features screw-on front and rear connections. Pass through design applications: TV, VCR, DVD, satellite, and home theater. Cable: coaxial cable terminated with "F" plugs. QUICKPORT F-Type Adapters snap into any QUICKPORT housing, including flush- and surface-mount outlets, Multimedia Outlet System (with adapter), Decora® Inserts, patch panels, and patch blocks.

Also known as: 078477819999, 41084-FGF, LEV41084FGF

Specifications

Mounting: Snap In
Color: Gray
Mounting: Snap In
Color: Gray