Phone/Cable Wallplate, 1-Gang, .406" Hole, 302 SS

Item #: 0250911

Cat #: 84061-40

UPC: 078477780732

$ 6.45 EA
Company wide:
1,083 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Brushed Stainless Steel.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Brushed Stainless Steel.

1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Stainless Steel

Also known as: 078477780732, 84061-40, LEV8406140

Specifications

Type: Cable, Telephone, Standard
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Cable, Telephone, Standard
Material: Stainless Steel
Color: Stainless
Size: Standard
Gangs: 1