Wallplate, Quickport, 2-Port, 1-Gang, Ivory

Item #: 0250907

Cat #: 41080-2IP

UPC: 078477835593

$ 2.30 EA
Company wide:
1,025 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Ivory.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Ivory.

Single gang QuickPort® wallplates accept QuickPort® connectors to support multi-media applications with 1, 2, 3, 4 or 6-ports. Use where a 1-piece, single gang, economical flush mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown and black) with color matched screws. It should provide 1, 2, 3, 4 or 6-ports. Must be able to accept all Leviton® QuickPort® connectors.

Also known as: 078477835593, 41080-2IP, LEV410802IP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 2
Mounting: Box
Gangs: 1
Number of Ports: 2
Material: Plastic
Color: Ivory