Wallplate, Quickport, 2-Port, 1-Gang, Gray

Item #: 0250906

Cat #: 41080-2GP

UPC: 078477835623

$ 2.30 EA
Company wide:
67 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Gray.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Gray.

QuickPort Wallplate, Single Gang, 2-Port, Grey

Also known as: 078477835623, 41080-2GP, LEV410802GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Box
Material: Plastic
Number of Ports: 2
Color: Gray
Gangs: 1