Wallplate, Quickport, 2-Port, 1-Gang, Black

Item #: 0250904

Cat #: 41080-2EP

UPC: 078477835630

$ 2.30 EA
Company wide:
369 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.

QuickPort Wallplate, Single Gang, 2-Port, Black

Also known as: 078477835630, 41080-2EP, LEV410802EP

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Box
Material: Plastic
Number of Ports: 2
Color: Black
Gangs: 1