Wallplate, Quickport, 2-Port, 1-Gang, Brown

Item #: 0250903

Cat #: 41080-2BP

UPC: 078477835609

$ 2.30 EA
Company wide:
72 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Brown.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Brown.

QuickPort Wallplate, Single Gang, 2-Port, Brown

Also known as: 078477835609, 41080-2BP, LEV410802BP

Specifications

Color: Brown
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 2
Color: Brown
Material: Plastic
Number of Ports: 2
Mounting: Box
Gangs: 1