Wallplate, Quickport, 1-Port, 1-Gang, Black

Item #: 0250897

Cat #: 41080-1EP

UPC: 078477835579

$ 2.30 EA
Company wide:
266 in stock
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Black.

QuickPort Wallplate, Single Gang, 1-Port, Black

Also known as: 078477835579, 41080-1EP, LEV410801EP

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Plastic
Number of Ports: 1
Color: Black
Gangs: 1