Wallplate, Quickport, 1-Port, 1-Gang, Brown

Item #: 0250896

Cat #: 41080-1BP

UPC: 078477835548

$ 2.30 EA
Company wide:
71 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Brown.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, Color: Brown.

QuickPort Wallplate, Single Gang, 1-Port, Brown

Also known as: 078477835548, 41080-1BP, LEV410801BP

Specifications

Color: Brown
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 1
Color: Brown
Material: Plastic
Number of Ports: 1
Mounting: Box
Gangs: 1