Wallplate, Quickport, 6-Port, 1-Gang, Brown

Item #: 0250892

Cat #: 41080-6BP

UPC: 078477794784

$ 1.11 EA
Clearance
Price good while supplies last
Company wide:
340 in stock
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Brown.

Overview

Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Brown.

QuickPort Wallplate, Single Gang, 6-Port, Brown

Also known as: 078477794784, 41080-6BP, LEV410806BP

Specifications

Color: Brown
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 6
Color: Brown
Material: Plastic
Number of Ports: 6
Mounting: Box
Gangs: 1