Wallplate, Quickport, 4-Port, 1-Gang, Gray

Item #: 0250890

Cat #: 41080-4GP

UPC: 078477820445

$ 2.30 EA
Company wide:
76 in stock
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Gray.

Overview

Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Gray.

QuickPort Wallplate, Single Gang, 4-Port, Grey

Also known as: 078477820445, 41080-4GP, LEV410804GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Box
Material: Plastic
Number of Ports: 4
Color: Gray
Gangs: 1