Wallplate, Quickport, 4-Port, 1-Gang, Brown

Item #: 0250888

Cat #: 41080-4BP

UPC: 078477820421

$ 2.30 EA
Company wide:
227 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Brown.

Overview

Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: Brown.

Single-Gang QuickPort Wallplate, 4-Port, Brown

Also known as: 078477820421, 41080-4BP, LEV410804BP

Specifications

Color: Brown
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 4
Color: Brown
Material: Plastic
Number of Ports: 4
Mounting: Box
Gangs: 1