Device Box, For 400, 800, and 2300 Raceways, 3-Gang, PVC, Ivory

Item #: 0250852

Cat #: 2348-3

UPC: 786776056501

$ 23.34 EA
Company wide:
0 in stock
Device Box, For 400, 800, and 2300 Two-Piece Surface Raceways, For Standard Devices, Three Gang, Accepts Standard Face Plates, 1/2 and 1 In Concentric KOs, 1-3/4 In Deep, PVC, Ivory

Overview

Device Box, For 400, 800, and 2300 Two-Piece Surface Raceways, For Standard Devices, Three Gang, Accepts Standard Face Plates, 1/2 and 1 In Concentric KOs, 1-3/4 In Deep, PVC, Ivory

Three-gang. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box and 1/2" and 1" trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices.

Also known as: 786776056501, 2348-3, WMD23483

Specifications

Color: Ivory
Material: PVC
Color: Ivory
Material: PVC