U Bolt Gnd Clamp 1 Cond 2/0-4 3/8 Pipe

Item #: 0250842

Cat #: UC-104

UPC: 662381108036

$ 121.04 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty 1 Cable Parallel Ground Connector for 3/8in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.

Overview

Heavy Duty 1 Cable Parallel Ground Connector for 3/8in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Also known as: 662381108036, UC-104, NSIUC104

Specifications

Material: Copper
Allowable Gauge Range: 4 - 2/0
Material: Copper
Allowable Gauge Range: 4 - 2/0