.750.375 Thin Wall Heat Shrink, 6"

Item #: 0250835

Cat #: TWHS-750-6

UPC: 662381013774

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.750.375 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack Of 6

Overview

.750.375 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack Of 6
Also known as: 662381013774, TWHS-750-6, NSITWHS7506

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Length: 6 in