.750/375 Thin Wall Heat Shrink, 25'

Item #: 0250833

Cat #: TWHS-750-25W

UPC: 662381014535

$ 155.13 EA
Company wide:
0 in stock
Documents & Guides
.750/375 Thin Wall Heat Shrink, 25 Ft Spool, White

Overview

.750/375 Thin Wall Heat Shrink, 25 Ft Spool, White
Also known as: 662381014535, TWHS-750-25W, NSITWHS75025W

Specifications

Length: 25 ft
Material: Polyolefin
Color: White
Shape: Round
Length: 25 ft
Color: White
Material: Polyolefin
Shape: Round