.500/.250 Thin Wall Heat Shrink, 6"

Item #: 0250831

Cat #: TWHS-500-6

UPC: 662381013743

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.500/.250 Thin Wall Heat Shrink, 6 Inch Length,600 Volt, Round, Polyolefin, Pack Of 8

Overview

.500/.250 Thin Wall Heat Shrink, 6 Inch Length,600 Volt, Round, Polyolefin, Pack Of 8
Also known as: 662381013743, TWHS-500-6, NSITWHS5006

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Length: 6 in