.375/.187 Thin Wall Heat Shrink, 6"

Item #: 0250826

Cat #: TWHS-375-6

UPC: 662381013712

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.375/.187 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 9

Overview

.375/.187 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 9
Also known as: 662381013712, TWHS-375-6, NSITWHS3756

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Length: 6 in