.312/.156 Thin Wall Heat Shrink, 6"

Item #: 0250821

Cat #: TWHS-312-6

UPC: 662381013682

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.312/.156 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 10

Overview

.312/.156 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 10
Also known as: 662381013682, TWHS-312-6, NSITWHS3126

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Length: 6 in