2" Thin Wall Heat Shrink, 48"

Item #: 0250814

Cat #: TWHS-2000-48

UPC: 662381013392

$ 63.27 EA
Company wide:
0 in stock
Documents & Guides
2" Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin, Black

Overview

2" Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin, Black
Also known as: 662381013392, TWHS-2000-48, NSITWHS200048

Specifications

Material: Polyolefin
Color: Black
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Color: Black