2.0"/1.0" Thin Wall Heat Shrink, 25'

Item #: 0250813

Cat #: TWHS-2000-25B

UPC: 662381014610

$ 579.12 EA
Company wide:
0 in stock
Documents & Guides
2.0"/1.0" Thin Wall Heat Shrink, 25 ft Spool, 600 Volt, Round, Polyolefin, Black

Overview

2.0"/1.0" Thin Wall Heat Shrink, 25 ft Spool, 600 Volt, Round, Polyolefin, Black
Also known as: 662381014610, TWHS-2000-25B, NSITWHS200025B

Specifications

Length: 25 ft
Material: Polyolefin
Color: Black
Volts AC: 600
Shape: Round
Length: 25 ft
Color: Black
Shape: Round
Material: Polyolefin
Volts AC: 600