.187/.093 Thin Wall Heat Shrink, 6"

Item #: 0250812

Cat #: TWHS-187-6

UPC: 662381013620

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.187/.093 Thin Wall Heat Shrink, 6 Inch, 600 Volt, Round, Polyolefin, Pack of 12

Overview

.187/.093 Thin Wall Heat Shrink, 6 Inch, 600 Volt, Round, Polyolefin, Pack of 12
Also known as: 662381013620, TWHS-187-6, NSITWHS1876

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Material: Polyolefin
Volts AC: 600
Length: 6 in