1.00/.50 Thin Wall Heat Shrink, 100'

Item #: 0250796

Cat #: TWHS-1000

UPC: 662381013828

$ 676.15 EA
Company wide:
0 in stock
Documents & Guides
1.00/.50 Thin Wall Heat Shrink, 100 ft Spool, 600 Volt, Round, Polyolefin

Overview

1.00/.50 Thin Wall Heat Shrink, 100 ft Spool, 600 Volt, Round, Polyolefin
Also known as: 662381013828, TWHS-1000, NSITWHS1000

Specifications

Length: 100 ft
Material: Polyolefin
Volts AC: 600
Shape: Round
Length: 100 ft
Volts AC: 600
Material: Polyolefin
Shape: Round