.063/.031 Thin Wall Heat Shrink, 6"

Item #: 0250792

Cat #: TWHS-063-6

UPC: 662381013538

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
.063/.031 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 15

Overview

.063/.031 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack of 15
Also known as: 662381013538, TWHS-063-6, NSITWHS0636

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Shape: Round
Material: Polyolefin
Volts AC: 600
Length: 6 in
Shape: Round