Thin Wall Heat Shrink, 6"

Item #: 0250789

Cat #: TWHS-046-6

UPC: 662381013507

$ 25.76 EA
Company wide:
0 in stock
Documents & Guides
Thin Wall Heat Shrink, 6 inch Length, 600 Volt, Polyolefin, Pack of 15

Overview

Thin Wall Heat Shrink, 6 inch Length, 600 Volt, Polyolefin, Pack of 15
Also known as: 662381013507, TWHS-046-6, NSITWHS0466

Specifications

Material: Polyolefin
Length: 6 in
Volts AC: 600
Shape: Round
Material: Polyolefin
Volts AC: 600
Length: 6 in
Shape: Round