Toggle Switch Wallplate, 3-Gang, Nylon, Red

Item #: 0250756

Cat #: 80711-R

UPC: 078477493724

$ 2.59 EA
Company wide:
1 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.

3-Gang Toggle Device Switch Wallplate, Red

Also known as: 078477493724, 80711-R, LEV80711R

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Color: Red
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Toggle Switch, Standard
Color: Red
Size: Standard
Gangs: 3
Mounting: Device
Material: Thermoplastic, Nylon