Cable Tie Tool Metal Deluxe 18-50lb

Item #: 0250737

Cat #: TRT-500

UPC: 662381091796

$ 323.85 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cable Tie Tool - 18 to 50lb APPLICATIONS: Out most popular cable tie tool, ergonomic, high quality durable cable tie tool that is suitable for plastic cable ties with 18lb to 50lb tensile strength. FEATURES: FOR USE WITH: Miniature, intermediate and standard plastic cable ties. TENSILE STRENGTH: 18-50lbs UPC: 662381091796

Overview

Deluxe Cable Tie Tool - 18 to 50lb APPLICATIONS: Out most popular cable tie tool, ergonomic, high quality durable cable tie tool that is suitable for plastic cable ties with 18lb to 50lb tensile strength. FEATURES: FOR USE WITH: Miniature, intermediate and standard plastic cable ties. TENSILE STRENGTH: 18-50lbs UPC: 662381091796
Also known as: 662381091796, TRT-500, NSITRT500

Specifications

Color: Red
Material: Plastic
Color: Red
Material: Plastic