.500" Poly Spiral Wrap

Item #: 0250717

Cat #: SRPE-500

UPC: 662381096043

$ 112.66 EA
Company wide:
0 in stock
Documents & Guides
.500 Inch Poly Spiral Wrap

Overview

.500 Inch Poly Spiral Wrap
Also known as: 662381096043, SRPE-500, NSISRPE500

Specifications

Length: 100 ft
Material: Polyester
Diameter: 0.472 in
Color: Natural
Length: 100 ft
Diameter: 0.472 in
Material: Polyester
Color: Natural