
$ 117.91 EA
Company wide:
0
in stock
.250 Polyester Spiral Wrap
Overview
.250 Polyester Spiral Wrap
Also known as: 662381096029, SRPE-250, NSISRPE250
Specifications
| Length: | 100 ft |
| Material: | Polyethylene |
| Color: | White |
| Diameter: | 0.236 in |
| Length: | 100 ft |
| Color: | White |
| Material: | Polyethylene |
| Diameter: | 0.236 in |