Vinyl Insulated Spade, 22-18 AWG

Item #: 0250682

Cat #: S22-10V-S

UPC: 662381062239

$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Spade, 22-18 AWG, #10 Stud, 300 Volt, Red, Small Pack Of 25

Overview

Vinyl Insulated Spade, 22-18 AWG, #10 Stud, 300 Volt, Red, Small Pack Of 25
Also known as: 662381062239, S22-10V-S, NSIS2210VS

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Volts AC: 300
Stud Size: #10