Vinyl Insulated Spade Terminal, 22-18 AWG

Item #: 0250681

Cat #: S22-10V-P

UPC: 662381200129

$ 0.93 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Spade Terminal, #10 Stud, 22-18 AWG, 100 Pc. Pro Pack

Overview

Vinyl Insulated Spade Terminal, #10 Stud, 22-18 AWG, 100 Pc. Pro Pack
Also known as: 662381200129, S22-10V-P, NSIS2210VP

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Volts AC: 300
Stud Size: #10