Vinyl Insulated Spade Terminal, 16-14 AWG

Item #: 0250671

Cat #: S16-10V-P

UPC: 662381200181

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Spade Terminal, 16-14 AWG, #10 Stud, 300 Volt, Blue, 85 Piece Pro Pack

Overview

Vinyl Insulated Spade Terminal, 16-14 AWG, #10 Stud, 300 Volt, Blue, 85 Piece Pro Pack
Also known as: 662381200181, S16-10V-P, NSIS1610VP

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Volts AC: 300
Stud Size: #10