EXTREME™ Cat 6A QUICKPORT™ Jack, Channel-Rated, White

Item #: 0250660

Cat #: 41108-RW5

UPC: 078477826522

$ 6.04 EA
Company wide:
0 in stock
Documents & Guides
EXTREME™ Cat 6A QUICKPORT™ Jack, Channel-Rated, White

Overview

EXTREME™ Cat 6A QUICKPORT™ Jack, Channel-Rated, White

The EXTREME Cat 6A Channel-Rated QUICKPORT jack is designed to be used with all QUICKPORT compatible products and features patented injection-molded Cone of Silence™ covers to eliminate alien crosstalk (AXT). The jack includes patented Retention Force Technology™ to promote consistent network performance over the life of the system. Unique Pair Separation Towers facilitate quick, easy terminations. The jack is configured in a 180-degree configuration such that the punch down field is in the back, allowing for rear termination.

Also known as: 078477826522, 41108-RW5, LEV41108RW5, network

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White