16-14 Vinyl Ring #8 Stud 25 Pack

Item #: 0250629

Cat #: R16-8V-S

UPC: 662381060570

$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
16-14 AWG Vinyl Insulated Ring Terminal #8 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 25 Count WIRE SIZE: 16-14 AWG STUD SIZE: 8 LENGTH: 0.866 WIDTH: 0.334 BRAND EQUIVALENT: Morris Products 01034 Penn Union R4B8 Ilsco 44212-B10

Overview

16-14 AWG Vinyl Insulated Ring Terminal #8 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 25 Count WIRE SIZE: 16-14 AWG STUD SIZE: 8 LENGTH: 0.866 WIDTH: 0.334 BRAND EQUIVALENT: Morris Products 01034 Penn Union R4B8 Ilsco 44212-B10
Also known as: 662381060570, R16-8V-S, NSIR168VS

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Volts AC: 300
Allowable Gauge Range: 16 - 14