POLARIS Unins Multi-Tap 500 10 Port

Item #: 0250600

Cat #: PL50010

UPC: 662381905086

$ 228.74 EA
Company wide:
0 in stock
10 Wire Polaris 500 MCM-4 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

10 Wire Polaris 500 MCM-4 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381905086, PL50010, NSIPL50010

Specifications

No Specifications Available