White Telephone Surface Mount Jack 6P6C

Item #: 0250588

Cat #: 4625A-26W

UPC: 078477846759

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Jack, Telephone, Type 625A2, 6P6C, Screw Terminals, Color: White.

Overview

Surface Mount Jack, Telephone, Type 625A2, 6P6C, Screw Terminals, Color: White.

Type 625A2, Surface Mount Jack, 6P6C, Screw Terminal, white

Also known as: 078477846759, 4625A-26W, LEV4625A26W, Biscuit, CAT3 SUFACE JACK

Specifications

Mounting: Surface
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Surface
Color: White
Gangs: 1
Number of Ports: 1