Easy Twist Push-In-Conn 6 Wire Prple Ctn

Item #: 0250539

Cat #: PIWC-6-C

UPC: 662381143266

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Push-In Wire Connectors 22-12 AWG - Purple Carton - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire

Overview

Push-In Wire Connectors 22-12 AWG - Purple Carton - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire
Also known as: 662381143266, PIWC-6-C, NSIPIWC6C

Specifications

Color: Purple
Color: Purple