15A Duplex Receptacle, 5-15R, 125V, Brown

Item #: 0250524
Cat #: 16252
UPC: 078477819661
$ 9.90 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477819661, 16252, LEV16252

Specifications

Color: Brown
Type: Commercial Grade, Self-Grounding
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Type: Commercial Grade, Self-Grounding
Volts AC: 125

Customer Reviews

No reviews for this product
(0)