15A Hospital Grade Single Receptacle, 5-15R, Red

Item #: 0250510

Cat #: 8210-R

UPC: 078477263648

$ 8.06 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Red

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap - Red

15 Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Red

Also known as: 078477263648, 8210-R, LEV8210R

Specifications

Type: Receptacle, Hospital Grade, Single Receptacle
Color: Red
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, Hospital Grade, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-15R
Color: Red
Amps: 15