Weather Resistant Boot for Connector, Non-NEMA, 50A

Item #: 0250507

Cat #: 7717CR-Y

UPC: 078477333020

$ 49.19 EA
Company wide:
12 in stock
Documents & Guides
Boot for 50 Amp, Non-NEMA, Locking Connector, Weather Resistant IP55, Yellow.

Overview

Boot for 50 Amp, Non-NEMA, Locking Connector, Weather Resistant IP55, Yellow.

Boot for 50-Amp Non-NEMA Locking Connector, Weather Resistant IP55, Yellow

Also known as: 078477333020, 7717CR-Y, LEV7717CRY

Specifications

Type: Boot, Corrosion Resistant, Weather Resistant
NEMA Configuration: Non-Nema
Amps: 50
Color: Yellow
Type: Boot, Corrosion Resistant, Weather Resistant
Amps: 50
NEMA Configuration: Non-Nema
Color: Yellow