15A Industrial Grade Single Receptacle, L1-15R, Black

Item #: 0250501

Cat #: 7540

UPC: 078477835685

$ 105.58 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125-Volt, 2-Pole, 2-Wire, NEMA L1-15R, Non-Grounding, Duplex Receptacle - Black

Overview

15 Amp, 125-Volt, 2-Pole, 2-Wire, NEMA L1-15R, Non-Grounding, Duplex Receptacle - Black

Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Also known as: 078477835685, 7540, LEV7540

Specifications

Color: Black
Amps: 15
Type: Non-Grounding
Material: Nylon
NEMA Configuration: L1-15R
Color: Black
Type: Non-Grounding
NEMA Configuration: L1-15R
Amps: 15
Material: Nylon