15A Industrial Grade Single Receptacle, L1-15R, Black

Item #: 0250500

Cat #: 7535

UPC: 078477835692

$ 78.04 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125-Volt, 2-Pole, 2-Wire, NEMA L1-15R, Non-Grounding, Single Receptacle - Black

Overview

15 Amp, 125-Volt, 2-Pole, 2-Wire, NEMA L1-15R, Non-Grounding, Single Receptacle - Black

Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Also known as: 078477835692, 7535, LEV7535

Specifications

Color: Black
Amps: 15
Type: Non-Grounding
Material: Nylon
NEMA Configuration: L1-15R
Color: Black
Type: Non-Grounding
NEMA Configuration: L1-15R
Amps: 15
Material: Nylon