Industrial Grade Locking Device, 15A, 125V

Item #: 0250497

Cat #: 7506-C

UPC: 078477515631

Company wide:
0 in stock
Documents & Guides
Industrial Grade Locking Device, 15A, 125V, NEMA L1-15P, 2P3W Non-Grounding, Locking Blade, Black/White

Overview

Industrial Grade Locking Device, 15A, 125V, NEMA L1-15P, 2P3W Non-Grounding, Locking Blade, Black/White

15-Amp-125-Volt, 2-Pole, 2-Wire, Connector, Locking Blade, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477515631, 7506-C, LEV7506C

Specifications

Type: Locking Device
Color: Black, White
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: L1-15R
Type: Locking Device
Amps: 15
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L1-15R