LKG CONN-4W20A250/10A

Item #: 0250495

Cat #: 7413-GC

UPC: 078477829646

$ 58.85 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

20 Amp, 120 Volt/208-Volt, 3PY, Locking Connector, Industrial Grade, Grounding, Black-White

Also known as: 078477829646, 7413-GC, LEV7413GC

Specifications

Type: Grounding, Connector
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Type: Grounding, Connector
NEMA Configuration: Non-Nema
Amps: 20
Volts AC: 120, 208
Color: Black/White