Boot, 20 Amp & 30 Amp, Yellow

Item #: 0250446

Cat #: 6034-Y

UPC: 078477811122

$ 27.97 EA
Company wide:
0 in stock
Documents & Guides
Boot For Straight / Locking Connector, 20 Amp & 30 Amp, 4, 5-wire, Weather Resistant - Yellow

Overview

Boot For Straight / Locking Connector, 20 Amp & 30 Amp, 4, 5-wire, Weather Resistant - Yellow

Boot For 4 and 5-wire, 20A and 30A Locking Connectors, Weather Resistant, Yellow

Also known as: 078477811122, 6034-Y, LEV6034Y

Specifications

Type: Boot, Connector, Weather Resistant
Amps: 20, 30
Color: Yellow
Type: Boot, Connector, Weather Resistant
Color: Yellow
Amps: 20, 30