20 Amp Connector, 125V, 5-20R, Nylon, Yellow

Item #: 0250442

Cat #: 5369-CY

UPC: 078477795958

$ 41.93 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, - Yellow-white

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, - Yellow-white

20 Amp, 125Volt, Connector, Straight Blade, Industrial Grade, Grounding, Yellow-White

Also known as: 078477795958, 5369-CY, LEV5369CY

Specifications

Type: Grounding, Connector, Industrial Grade, Grounding Clip, Plug
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Yellow
Type: Grounding, Connector, Industrial Grade, Grounding Clip, Plug
Amps: 20
Material: Nylon
Volts AC: 120
NEMA Configuration: 5-20R
Color: Yellow