20 Amp Angled Connector, 125V, 5-20R, Nylon, Black/White

Item #: 0250440

Cat #: 5369-CA

UPC: 078477807613

$ 46.12 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.

20 Amp, 125Volt, Connector, Industrial Grade, Straight Blade, Grounding, Angle, Black-White

Also known as: 078477807613, 5369-CA, LEV5369CA

Specifications

Type: Grounding, Connector, Industrial Grade, Grounding Clip, Plug, Angled
Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Grounding, Connector, Industrial Grade, Grounding Clip, Plug, Angled
Color: Black/White
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Material: Nylon