15A Industrial Grade Single Receptacle, 5-15R, Yellow

Item #: 0250418

Cat #: 5261-CR

UPC: 078477125120

$ 41.22 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Corroson-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Yellow

Overview

Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Corroson-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Yellow

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477125120, 5261-CR, LEV5261CR

Specifications

Type: Grounding, Single Receptacle, Corrosion Resistant
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Single Receptacle, Corrosion Resistant
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R