#1cd/flanged Outlet

Item #: 0250401

Cat #: 4785-C

UPC: 078477795842

$ 38.00 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

Overview

15 Amp, 277 Volt, NEMA L7-15r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

15 Amp, 277 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477795842, 4785-C, LEV4785C

Specifications

Mounting: Flange
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: WD-6
Mounting: Flange
Color: White
NEMA Configuration: WD-6
Amps: 15
Material: Nylon